missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ G5000PWXL-CP HPLC Column, 10 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
- Columns show high theoretical plate numbers, linear calibration curves, and high durability
- The base resin is the same as that used in the TSKgel PWXL series columns
- Exclusion limit: 1,000,000 Da.
- Separation range: (PEO,PEG): 400∼500,000 Da.
- Salt Concentration: ≤ 0.5 M
Specifications
Specifications
| Diameter (Metric) | 7.8 mm |
| Flow Rate | 1 mL/min |
| Length (Metric) | 30 cm |
| Max. Pressure | 25 bar |
| Particle Size | 10 μm |
| pH | 2 to 12 |
| Pore Size | 1000 Å |
| Solvents | ≤ 20% Organic Solvent |
| Temperature | 60°C |
| USP Type | L38, L39 |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation