missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ G4000PWXL HPLC Column, 10 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021791
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111021791 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111021791 Supplier Merck Emd Millipore Supplier No. 808022
Only null left

TSKgel™ columns may be used for the analysis, isolation and purification of biomolecules.

Order Info

Shipped in water.

Specifications

Diameter (Metric) 7.8 mm
Flow Rate 1 mL/min.
Length (Metric) 30 cm
Max. Pressure 20 bar
Particle Size 10 μm
pH 2.0 - 12
Pore Size 500 Å
Solvents ≤20% organic solvent
Temperature 80°C
USP Type L38, L39
Stationary Phase Hydroxylated Methacrylate
Product Line TSKgel
Matrix Polymer Particle Platform
Phase Size Exclusion
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation