missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ G3000PWXL-CP HPLC Column, 7 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
- Composed of polymethacrylate beads, cationic groups are introduced on the surface of the packing material to prevent adsorption of cationic polymers, and allow elution under low salt conditions
- These columns show high theoretical plate numbers, linear calibration curves, and high durability
- The base resin is the same as that used in the TSKgel PWXL series columns
Specifications
Specifications
| Diameter (Metric) | 7.8 mm |
| Flow Rate | 1 mL/min |
| Length (Metric) | 30 cm |
| Max. Pressure | 55 bar |
| Particle Size | 7 μm |
| pH | 2 to 12 |
| Pore Size | 200 Å |
| Solvents | ≤ 20% Organic Solvent |
| Temperature | 60°C |
| USP Type | L37, L38, L39 |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation