missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ G3000HXL HPLC Column, 6 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
- Use TSKgel Hhr-type columns when a broader range of shipping solvents is needed
- THF can be replaced with benzene, chloroform, toluene, xylene, dichloromethane, or dichloroethane
Specifications
Specifications
| Diameter (Metric) | 7.8 mm |
| Flow Rate | 1.2 mL/min |
| Length (Metric) | 30 cm |
| Max. Pressure | 35 bar |
| Particle Size | 6 μm |
| Pore Size | 75 Å |
| Temperature | 60°C |
| Stationary Phase | Polystyrene-divinylbenzene |
| Shipping Condition | Shipped in THF |
| Matrix | Polystyrene-divinylbenzene Phase/Polymer Particle Platform |
TSKgel is a registered trademark of Tosoh Corporation