missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ G1000HXL HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
- THF can be replaced with benzene, chloroform, toluene, xylene, dichloromethane, or dichloroethane
Specifications
Specifications
| Diameter (Metric) | 6 mm |
| Flow Rate | 1.2 mL/min |
| For Use With | TSKgel MultiporeHxl-M Column (5 μm) |
| Length (Metric) | 4 cm |
| Particle Size | 5 μm |
| Temperature | 60°C |
| Stationary Phase | Polystyrene-divinylbenzene |
| Product Line | TSKgel |
| Matrix | Polystyrene-divinylbenzene Phase/Polymer Particle Platform |
| Technique | SEC |
TSKgel is a registered trademark of Tosoh Corporation