missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ G1000HHR HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021863
Change view
Click to view available options
Temperature:
140°C
60°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature
111021863 60°C
111021889 140°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111021863 Supplier Merck Emd Millipore Supplier No. 816131

TSKgel G1000HHR Columns are packed with rigid, porous polymer beads. They are used for the non-aqueous separation of small molecules and oligomers less than 1,000 Da.

  • Conventional GPC columns with dimensions of 7.8 mm ID x 30 cm
  • All TSKgel HHR-type columns are shipped in THF, which can be exchanged for a broad range of organic solvents
  • Maximum Operating Temperature: 140°C

Specifications

Diameter (Metric) 7.8 mm
Flow Rate 1 mL/min
Length (Metric) 30 cm
Max. Pressure 50 bar
Particle Size 5 μm
Pore Size 15 Å
Temperature 60°C
Stationary Phase Polystyrene-divinylbenzene
Shipping Condition Shipped in THF
Matrix Polystyrene-divinylbenzene Phase/Polymer Particle Platform
Technique SEC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation