missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ G-Oligo-PW HPLC Column, 7 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021799
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111021799 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111021799 Supplier Merck Emd Millipore Supplier No. 808031

TSKgel™ G-Oligo-PW is designed for high resolution separations of aqueous nonionic and cationic oligomers, and oligosaccharides such as hydrolyzed cyclodextrins. Because of the presence of cationic groups on the gel matrix, this column is not suited for separating anionic polymers. The PEG and PEO calibration curve is identical to that of G2500PWxl.

Order Info

Shipped in water.

Specifications

Diameter (Metric) 7.8 mm
Flow Rate 1 mL/min.
Length (Metric) 30 cm
Max. Pressure 40 bar
Particle Size 7 μm
pH 2.0 - 12
Pore Size 125 Å
Solvents ≤20% organic solvent
Temperature 80°C
USP Type L38, L39
Stationary Phase Hydroxylated Methacrylate
Product Line TSKgel
Matrix Polymer Particle Platform
Phase Size Exclusion
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation