missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ G-Oligo-PW Guard Column, 13 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021802
Change view
Click to view available options
4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
111021802 4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111021802 Supplier Merck Emd Millipore Supplier No. 808034

TSKgel Guard Columns are stand-alone and do not require separate holders. For use with 7.8 mm ID TSKgel G-Oligo-PW Column, 13 μm.

  • Shipped in water

Specifications

pH 2 to 12
Particle Size 13 μm
Length (Metric) 4 cm
Pore Size 125 Å
Diameter (Metric) Inner 6 mm
Flow Rate 1 mL/min
Description Salt Concentration: ≤ 0.5 M
For Use With (Equipment) TSKgel™ G-Oligo-PW Column (7.8 mm I.D.)
Stationary Phase Diol Phase/Hydroxylated Methacrylate
Temperature (Metric) Maximum 80°C
Solvents ≤ 20% Organic Solvent
Packing Material Polymer Particle Platform
Technique Size Exclusion (SEC)
USP Type L38, L39
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation