missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ DNA-STAT HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
TSKgel™ DNA-STAT's innovative bonding chemistry, combined with a relatively large particle size, results in a respectable loading capacity, low operating pressure and rapid analysis. Applications for the TSKgel™ DNA-STAT columns include the separation of: DNA fragments, nucleic acids and nucleotides.
Order Info
Shipped in DI water.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Flow Rate | 0.3 to 0.6 mL/min. |
| Length (Metric) | 10 cm |
| Max. Pressure | 150 bar |
| Particle Size | 5 μm |
| pH | 3.0 - 10 |
| Solvents | ≤50% organic solvent |
| Temperature | 10°C to 60°C |
| USP Type | L23 |
| Stationary Phase | Ammonium ion, quaternary |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation