missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ DEAE-NPR Guard Column, 2.5 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021933
Change view
Click to view available options
2.5 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
111021933 2.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111021933 Supplier Merck Emd Millipore Supplier No. 818253

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Guard Columns are stand-alone and do not require separate holders. For use with 4.6 mm ID TSKgel DNA-NPR Columns.

Specifications

pH 2 to 12
Particle Size 2.5 μm
Length (Metric) 0.5 cm
Diameter (Metric) Inner 4.6 mm
Flow Rate 1.5 mL/min
Description Salt Concentration: ≤ 1 M
Stationary Phase DEAE (diethylaminoethyl)
Temperature (Metric) Maximum 60°C
Solvents ≤ 20% Organic Solvent
Packing Material Polymer Particle Platform
Technique Anion Exchange
Product Line TSKgel
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation