missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ DEAE-5PW HPLC Column, Sold by MilliporeSigma™ Supelco™
Description
- Packed with porous hydrophilic polymer beads which are surface modified with a weak anion exchanger
- Used for the separation and analysis of proteins, nucleotides, nucleosides and other biologically active molecules
- Backbone chemistry and selectivity is the same as bulk process scale resins Toyopearl DEAE-650 & TSKgel DEAE-5PW (20) and (30)
- Available in internal diameters varying from 2 mm to 55 mm ID
- Column housings are either glass or stainless steel
- Salt Concentration: ≤1 M
Specifications
Specifications
| Diameter (Metric) | 2 mm |
| Flow Rate | 0.12 mL/min |
| Ion Exchange Group | Cl- |
| Length (Metric) | 7.5 cm |
| Max. Pressure | 150 bar |
| Particle Size | 10 μm |
| pH | 2 to 12 |
| Pore Size | 1000 Å |
| Solvents | ≤ 20% Organic Solvent |
| Temperature | 10°C to 45°C |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation