missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ DEAE-5PW HPLC Column, 10 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021769
Change view
Click to view available options
Length (Metric):
7.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111021769 7.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111021769 Supplier Merck Emd Millipore Supplier No. 807164

TSKgel™ DEAE-5PW columns are packed with porous hydrophilic polymer beads which are surface modified with a weak anion exchanger. They are used for the separation and analysis of proteins, nucleotides, nucleosides and other biologically active molecules.

Columns are available in internal diameters varying from 2 mm to 55 mm I.D. Column housings are either glass or stainless steel. They have the same backbone chemistry and selectivity as the bulk process scale resins Toyopearl DEAE-650 and TSKgel™ DEAE-5PW (20) and (30).

Order Info

Shipped in water.

Specifications

Diameter (Metric) 7.5 mm
Flow Rate 1.2 mL/min.
Length (Metric) 7.5 cm
Max. Pressure 150 bar
Particle Size 10 μm
pH 2.0 - 12
Pore Size 1000 Å
Solvents ≤20% organic solvent
Temperature 10°C to 45°C
Stationary Phase DEAE (diethylaminoethyl)
Product Line TSKgel
Matrix Polymer Particle Platform
Phase Anion Exchange
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation