missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ CM-5PW HPLC Column, 10 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
- Columns have the same backbone chemistry and selectivity as the bulk process scale resin, Toyopearl CM-650
- Salt Concentration: ≤ 0.5 M
- Shipped in DI water
Specifications
Specifications
| Diameter (Metric) | 7.5 mm |
| Flow Rate | 1.2 mL/min |
| Ion Exchange Group | Na+ |
| Length (Metric) | 7.5 cm |
| Max. Pressure | 150 bar |
| Particle Size | 10 μm |
| pH | 2 to 12 |
| Pore Size | 1000 Å |
| Solvents | ≤ 20% Organic Solvent |
| Temperature | ≤30°C |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation