missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ Butyl-NPR HPLC Column, 2.5 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
TSKgel™ Butyl-NPR column's non-porous resin requires lower sample loading and leads to faster analysis time because the binding kinetics occur only on the bead′s surface. The ultra efficient 2.5 micron bead allows for fast, high efficiency separations using a 3.5 cm x 4.6 mm I.D. column format. SKgel™ Butyl-NPR columns are ideal for time critical QC analysis or sample limited applications. Featuring polymethacrylate base material, the TSKgel™ Butyl-NPR column is stable in either acid or caustic cleaning regimes up to 1 N.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Flow Rate | 1.5 mL/min. |
| Length (Metric) | 10 cm |
| Max. Pressure | 200 bar |
| Particle Size | 2.5 μm |
| pH | 2.0 - 12 |
| Solvents | ≤50% organic solvent |
| Temperature | 10°C to 60°C |
| Stationary Phase | C4 (butyl) |
| Product Line | TSKgel |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation