missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ Butyl-NPR HPLC Column, 2.5 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021857
Change view
Click to view available options
Length (Metric):
3.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111021857 3.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111021857 Supplier Merck Emd Millipore Supplier No. 814947

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

TSKgel Butyl-NPR is the best choice for high speed separations with excellent recovery even for more hydrophobic samples. The non-porous resin requires lower sample loading and leads to faster analysis time because the binding kinetics occur only on the bead′s surface.

  • The ultra efficient 2.5 micron bead allows for fast, high efficiency separations using a 3.5 cm x 4.6 mm ID column format
  • TSKgel Butyl-NPR is ideal for time critical QC analysis or sample limited applications
  • Featuring polymethacrylate base material, the TSKgel Butyl-NPR column is stable in either acid or caustic cleaning regimes up to 1N
  • Salt Concentration: ≤ 4 M

Specifications

Diameter (Metric) 4.6 mm
Flow Rate 1.2 mL/min
Length (Metric) 3.5 cm
Max. Pressure 200 bar
Particle Size 2.5 μm
pH 2 to 12
Solvents ≤ 50% Organic Solvent
Temperature 10°C to 60°C
Stationary Phase C4 (butyl)
Product Line TSKgel
Matrix C4 (butyl) Phase/Polymer Particle Platform
Technique HIC HPLC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation