missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ Boronate-5PW HPLC Guardgel Kit, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021836
Change view
Click to view available options
Diameter (Metric) Inner:
6 mm
8 mm
Length (Metric):
1 cm
2.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric)
111021836 6 mm 2.5 cm
111021851 8 mm 1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111021836 Supplier Merck Emd Millipore Supplier No. 813125

Boronate-5PW HPLC guardgel kit

  • Guardgel Kit for TSKgel Boronate-5PW columns
  • 5 mL packing material, specified in the product description, in an appropriate slurry solvent.
  • Column holder
  • 2 external end fittings
  • 2 caps with M6 threads
  • Packing adaptor
  • ≤20% organic solvent
  • ≤3 M salt concentration

Specifications

pH 2 to 9
Particle Size 20 μm
Length (Metric) 2.5 cm
Pore Size 1000 Å
Column Capacity 40 μmol/mL, resin adsorption capacity (sorbitol)
Diameter (Metric) Inner 6 mm
For Use With (Equipment) HPLC: Suitable
Stationary Phase M-aminophenyl boronate phase
Temperature (Metric) Maximum ≥0°C
Technique Affinity
Matrix Polymer particle platform
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation