missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ BioAssist™ Q HPLC Column, 10 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
- Packed with spherical, polymer beads (4000 Å)
- Surface modified with a strong anion exchanger
- Very large pores allow large biomolecules to freely enter and exit the pores
- Offers a higher binding capacity and better recovery of activity than other competivie materials
- Standard columns are 4.6 mm ID x 5 cm
- A 10 mm ID x 10 cm semi-preparative column is available for scale-up
- Both columns are made of PEEK to reduce protein adsorption
- Salt Concentration: ≤ 2.5 M
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Flow Rate | 1.2 mL/min |
| Ion Exchange Group | Cl- |
| Length (Metric) | 5 cm |
| Max. Pressure | 25 bar |
| Particle Size | 10 μm |
| pH | 2 to 12 |
| Pore Size | 4000 Å |
| Solvents | ≤ 30% Organic Solvent |
| Temperature | 4°C to 60°C |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation