missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ BioAssist™ Phenyl HPLC Column, 10 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022039
Change view
Click to view available options
Length (Metric):
5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111022039 5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111022039 Supplier Merck Emd Millipore Supplier No. 820023

TSKgel Phenyl-5PW is an excellent choice to screen for the selectivity, retention, and recovery of most biomolecules. Featuring a 1000 Å pore size in a polymethacrylate base material, the column is stable in either acid or caustic cleaning regimens.

  • Provides excellent access to larger molecules with low diffusion coefficients
  • TSKgel BioAssist Phenyl columns contain the same particles as Phenyl-5PW columns, but are packed in PEEK column hardware rather than stainless steel
  • Resin-based columns provide a range of hydrophobicities for chromatographic optimization
  • Scale-up can be performed by using corresponding Toyopearl bulk resins
  • Columns can be cleaned with 0.2 M NaOH
  • Salt Concentration: ≤ 4 M

Specifications

Diameter (Metric) 7.8 mm
Flow Rate 1.2 mL/min
Length (Metric) 5 cm
Max. Pressure 20 bar
Particle Size 10 μm
pH 2 to 12
Pore Size 1000 Å
Solvents ≤ 50% Organic Solvent
Temperature 10°C to 50°C
Stationary Phase Phenyl
Product Line TSKgel
Matrix Phenyl Phase/Polymer Particle Platform
Material PEEK Hardware
Technique HIC HPLC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation