missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ Amide-80 Guard Columns, 2 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021730
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
4.6 mm
21.5 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111021730 2 mm
111021988 4.6 mm
111021855 21.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111021730 Supplier Merck Emd Millipore Supplier No. 80023460

For use with TSKgel Amide-80 Columns, 5 μm. TSKgel Guard Columns are stand-alone and do not require separate holders.

Specifications

pH 2 to 7.5
Particle Size 2 μm
Length (Metric) 1 cm
Surface Area 450 m2/g
Max. Pressure 150 bar
Diameter (Metric) Inner 2 mm
Description Direct Connect
For Use With (Equipment) TSKgel™ Amide-80 Columns (5 μm)
Stationary Phase Carbamoyl
Temperature (Metric) Maximum 50°C
Technique Hydrophilic Interaction (HILIC)
USP Type L68
Product Line TSKgel
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation