missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ Alpha-5000 HPLC Column, 10 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021942
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111021942 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111021942 Supplier Merck Emd Millipore Supplier No. SGMA818342

Packed with rigid, porous polymer beads which show minimal shrinkage or swelling in different solvent systems. Columns are best used for the separation of polymers that are soluble in polar organic solvents.

  • Composed of spherical, hydrophilic methacrylate beads
  • Columns are stable in a wide variety of organic solvents at concentrations up to 100%
  • Mainly used for the analysis of polymers that are soluble in polar organic solvents
  • Salt Concentration: ≤ 0.5 M

Specifications

Diameter (Metric) 7.8 mm
Flow Rate 1 mL/min
Length (Metric) 30 cm
Max. Pressure 30 bar
Particle Size 10 μm
pH 2 to 12
Pore Size 1000 Å
Solvents 0-100% Polar Organic Solvent
Temperature 80°C
USP Type L38, L39
Stationary Phase Hydroxylated Methacrylate
Product Line TSKgel
Shipping Condition Shipped aq. soln.
Matrix Hydroxylated Methacrylate Phase/Polymer Particle Platform
Material Stainless Steel Hardware
Technique SEC
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation