missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ TrueMark™ Vaginal Plus Combo Kit DFS Item

The Applied Biosystems TrueMark Vaginal Plus Combo Kit achieves molecular detection through real-time PCR technology, offering an end-to-end workflow for many common infectious disease areas by utilizing the power of QuantStudio real-time PCR systems.

Supplier:  Applied Biosystems™ A56292C

Catalog No. A56292C


Only null left
Explore available promotions

Description
Show More
Specifications

Specifications

5 plates; 3 x 1 mL
Store panels at 15–30°C.
Store master mix at 5 to -30°C.

2 Color
Gardnerella vaginalis, Atopobium vaginae, Prevotella bivia, Mobiluncus curtisii, Bacteroides fragilis, Pan-Lactobacillus, Megasphaera Type 1, and bacterial vaginosis-associated bacteria 2 (BVAB2)
QuantStudio™ 5 Real‐Time PCR System, 96-well, 0.2-mL block; QuantStudio™ 5 Dx Real‐Time PCR System, 96-well, 0.2-mL block; QuantStudio™ 7 Pro Real-Time PCR System, 96-well, 0.2-mL block
Primer-probe
5 Plates
Pathogen Detection
Up to 12 Samples/Plate
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions