missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 2
Precision-crafted of stainless steel, with a highly polished finish
Supplier: Troemner™ 80861256
Description
All electronic balance weights are manufactured with adjusting cavities.
- Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
- Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
- Weights below 1kg are straight cylinders
- Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
† The Statement of Accuracy does not provide Traceability and is not suitable for quality or regulatory requirements.
Specifications
| Two-Piece Electronic Balance Calibration Weight | |
| Stainless Steel | |
| 7.95g/cm3 at 20°C | |
| Straight Cylinder | |
| Each |
| ASTM Class 2 | |
| 300 g | |
| 300 g | |
| Polypropylene case | |
| 1 |