missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 2

Catalog No. p-4495855
Change view
Click to view available options
Mass:
50 g
100 g
160 g
200 g
300 g
500 g
1 kg
2 kg
5 kg
20 kg
25 kg
30 kg
Shape:
Cylindrical with Groove
Cylindrical with Recessed Grip
Straight Cylinder
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Shape
0221544 50 g Straight Cylinder
0221546 100 g Straight Cylinder
0221552 200 g Straight Cylinder
0221558 500 g Straight Cylinder
0221560 1 kg Cylindrical with Groove
0221562 2 kg Cylindrical with Groove
0221566 5 kg Cylindrical with Recessed Grip
02216504 25 kg Cylindrical with Recessed Grip
02216503 30 kg Cylindrical with Recessed Grip
02216505 20 kg Cylindrical with Recessed Grip
02216507 160 g Straight Cylinder
02216506 300 g Straight Cylinder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 0221544
Only null left

Precision-crafted of stainless steel, with a highly polished finish

All electronic balance weights are manufactured with adjusting cavities.

  • Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
  • Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
  • Weights below 1kg are straight cylinders
  • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove

† The Statement of Accuracy does not provide Traceability and is not suitable for quality or regulatory requirements.

Specifications

Product Type Two-Piece Electronic Balance Calibration Weight
Classification ASTM Class 2
Material Stainless Steel
Weight (Metric) 50 g
Density 7.95g/cm3 at 20°C
Mass 50 g
Shape Straight Cylinder
Includes Polypropylene case
Quantity Each
Packaging Quantity 1