missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TriPlus RSH Autosampler Fixed Needle Syringe, 5μL
Thermo Scientific™ TriPlus RSH Autosampler Fixed Needle Syringes are accurate and reproducible over a range of volumes.
Supplier: Thermo Scientific™ 365C0251
Description
Thermo Scientific™ TriPlus RSH Autosampler Fixed Needle Syringes are accurate and reproducible over a range of volumes.
- Borosilicate glass with metal flanges
- Needles and plungers are stainless steel
- Field-proven syringe design
Greener Choice Claims
- Environmental benefits include:
- Source Reduction
- Non-Toxic
Specifications
5 μL FN, 26s G, 57 mm | |
57 mm | |
Ea. | |
57 mm | |
TriPlus RSH Autosampler |
26s G | |
GC Autosampler Syringe | |
5 μL | |
Cone | |
No |
Promotions
-
Thermo Fisher Scientific
,
Thermo Scientific Chromatography
Get Up to $1,000 in Consumables with Purchase
Spend $250 or more on Thermo Scientific consumables and get a matching amount to spend at no additional cost.Expires: 06/30/26 Redemption Only