missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Triple-Beam Balances

Catalog No. 0203428
Change view
Click to view available options
Calibration:
10 x 0.1g (front beam), 500 x 100g (middle beam),
500 x 100g (middle beam), 100 x 10g (rear beam), 1
Model:
1610-00
750-S0
Type:
Triple Beam Mechanical Balance w/ Stainless Steel Plate
Triple-Beam Dial-O-Gram™ Balance
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration Model Type
0203428 500 x 100g (middle beam), 100 x 10g (rear beam), 1 1610-00 Triple-Beam Dial-O-Gram™ Balance
02034 10 x 0.1g (front beam), 500 x 100g (middle beam), 750-S0 Triple Beam Mechanical Balance w/ Stainless Steel Plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0203428 Supplier OHAUS™ Supplier No. 80000036

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Well-equipped to weigh solids, liquids, powders or even animals. Effective magnetic damping of OHAUS Triple-Beam Balances coupled with appropriate beam capacity reduces oscillation and speeds weighing process.

  • Depending on model, comes with: stainless-steel pan, scoop, 6 in. dia. plate or plastic animal container
  • Capacity is 2610g, when used with Weight Set (S40037)
  • Precision ground pivots and patented self-aligning agate bearings to ensure reproducibility
  • Easy zero adjustment remains firmly in place, while deep-notched, tiered beams with diecast, center-reading poise ensure correct positioning
  • High-speed throughput allows for more weighings in less time
  • Beams are easy to read because of their high-contrast markings, while an end-reading device eliminates parallax
  • Nonmagnetic stainless-steel bearing covers and rust-resistant weighing platforms
  • Heavy zinc base for exceptional stability, a tamper-resistant poise removable from only one spot on the beam, and attachment weights with recessed pivots to keep them from slipping or falling

  • Standard Models: front beam is graduated from 0 to 10g in 0.1g divisions; center beam, from 100 to 500g in 100g divisions; rear beam, from 10 to 100g in 10g divisions
  • Dial-O-Gram™ Models (02-034-27, -28): front beam is graduated from 100 to 500g in 100g increments; rear beam, from 10 to 100g in 10g increments; vernier dial from 0 to 10g in 0.1g increments
  • Cat. No. 02-032-20 and 02-034-20 come with a tare beam for taring out the weight of sample containers
  • Cat. No. 02-034-25 features a plastic animal container ideal for weighing small animals

Order Info

Shipped fully assembled. Order polypropylene scoops (02-041-5) online.

Service Plan

Service agreement available.

Specifications

Diameter (English) Outer Pan 6 in.
Diameter (Metric) Outer Pan 15.2 cm
Depth (English) 9 in.
Calibration 500 x 100g (middle beam), 100 x 10g (rear beam), 1
Depth (Metric) 22.86 cm
Height (English) 12 in.
Height (Metric) 30.48 cm
Model 1610-00
Weight (English) 7.05 lb.
Width (English) 18 in.
Weight (Metric) 3.2 kg
Width (Metric) 45.72 cm
Capacity 1.34 lb., 0.61 kg
Description Dial-O-Gram Model, Pan platform
Display Type Analog
Type Triple-Beam Dial-O-Gram™ Balance
Show More Show Less