missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Tricorn Glass Tubes

Catalog No. 4520010
Change view
Click to view available options
Height (Metric):
50 mm
200 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
4520010 50 mm
4520011 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 4520010 Supplier Cytiva Supplier No. 18115314

Glass tubes coated with plastic film protects individuals in the laboratory from harm if the column is dropped or operated outside its specification.

Specifications

Product Type Glass tube
Diameter (Metric) Inner 10 mm
Height (Metric) 50 mm
Material Borosilicate glass
Column Type Column Accesory