missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Tricorn Columns
Description
- Tricorn empty columns are designed for high performance separations on small and medium scale
- The modern integrated, snap-on design results in a column that is easy to assembly, operate, and maintain.
- Broad range of column dimensions suitable for many different purification needs.
- Glass tubes coated with plastic film prevent harm if the column is dropped or operated outside its specification.
- Separate packing connector allows simple column packing for a broad range of media.
- Locking ring prevents accidental compression of media bed.
Specifications
Specifications
| Product Type | Tricorn Columns (Empty) |
| Bed Volume | 0.10-0.57mL (one adapter), 0.0-0.52mL (two adapters) |
| Diameter (Metric) Inner | 5 mm |
| Quantity | 1 Ea. |
| Height (Metric) | 20 mm |
| Includes | Glass tube, adapter unit, end cap, filter kit, two stop plugs, two fingertight connectors, two M6 connectors, adapter lock and filter holder |
| Material | Borosilicate glass |
| Max. Pressure | 1450psi (100 bar) |
| Support Type | Polypropylene filter |
| Column Type | Tricorn Column (Empty) |
| Show More |