missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Translucent Snap Caps for 12 mm Tubes

These colorful snap-on closures are an effective way to recap blood drawing tubes, glass test tubes, and plastic culture tubes.

Supplier:  Globe Scientific 113142R

 View more versions of this product

Catalog No. 22010025


Only null left

Description

Description

These colorful snap-on closures are precision molded from low-density polyethylene (LDPE) and maintain a tight seal during centrifugation, agitation and refrigeration procedures. They are available in bright translucent colors for sample identification purposes. The caps feature a single thumb tab for easy removal and close nesting in tube racks.

  • Economical way to recap glass tubes, regardless of manufacturer
  • Available in seven transparent colors that correspond to Vacutainer™ cap colors: Natural, Blue, Green, Lavender, Red, Gray, and Yellow
  • Caps can be written on with indelible ink for easy sample identification
  • Prevents spills and evaporation by employing a liquid tight seal
Specifications

Chemical Identifiers

12/13 mm
Not Autoclavable
1000
Single-use
Snap Cap
LDPE
12 mm Glass & Plastic Tubes / 13 mm Evacuated Tubes

Specifications

12/13 mm
Not Autoclavable
Red
12 mm Glass & Plastic Tubes / 13 mm Evacuated Tubes
Snap Cap
LDPE
1000
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions