missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Translucent Snap Caps for 12 mm Tubes
These colorful snap-on closures are an effective way to recap blood drawing tubes, glass test tubes, and plastic culture tubes.
Supplier: Globe Scientific 113142L
Description
These colorful snap-on closures are precision molded from low-density polyethylene (LDPE) and maintain a tight seal during centrifugation, agitation and refrigeration procedures. They are available in bright translucent colors for sample identification purposes. The caps feature a single thumb tab for easy removal and close nesting in tube racks.
- Economical way to recap glass tubes, regardless of manufacturer
- Available in seven transparent colors that correspond to Vacutainer™ cap colors: Natural, Blue, Green, Lavender, Red, Gray, and Yellow
- Caps can be written on with indelible ink for easy sample identification
- Prevents spills and evaporation by employing a liquid tight seal
Chemical Identifiers
| 12/13 mm | |
| Not Autoclavable | |
| 1000 | |
| Single-use |
| Snap Cap | |
| LDPE | |
| 12 mm Glass & Plastic Tubes / 13 mm Evacuated Tubes |
Specifications
| Snap Cap | |
| Not Autoclavable | |
| Lavender | |
| 12 mm Glass & Plastic Tubes / 13 mm Evacuated Tubes |
| 12/13 mm | |
| LDPE | |
| 1000 | |
| Single-use |