missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ Transferpette™ S-8, Adjustable Volume - PROMO
The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes. Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series
$1986.04 - $1986.04
Specifications
| Certifications/Compliance | DIN EN 285 |
|---|---|
| Compatible Tips | BRAND Pipet Tips / Universal Tips |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|
14381049TU
|
BrandTech™ BRAND™
705900TU |
0.5 to 10 μL |
Each for $1,986.04
|
|
|||||
|
14381053TU
|
BrandTech™ BRAND™
705906TU |
5 to 50 μL |
Each for $1,986.04
|
|
|||||
|
14381052TU
|
BrandTech™ BRAND™
705908TU |
10 to 100 μL |
Each for $1,986.04
|
|
|||||
|
14381051TU
|
BrandTech™ BRAND™
705910TU |
20 to 200 μL |
Each for $1,986.04
|
|
|||||
|
14381050TU
|
BrandTech™ BRAND™
705912TU |
30 to 300 μL |
Each for $1,986.04
|
|
|||||
Description
- The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes.
- Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series.
- Due to its perfect ergonomics, the Transferpette™ S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands.
- Changing your grip is not necessary, since the microliter pipette provides true one-hand operation: set the volume, pipette, eject the tip.
- The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment.
- The Transferpette™ S also features Easy Calibration technology, which makes calibration a breeze.
- A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.
- Volume range of single-channel pipette: from 0.1 μl to 10 ml
- Volume range of multi-channel pipette: from 0.5 μl to 300 μl
- Universal tip cone
- Color code on volume adjustment wheel, shaft and volume-change protection
- Easy insertion and ejection of tips due to O-rings on multi-channel pipettes
- Can be calibrated easily and without tools thanks to Easy Calibration technology
- Slim shaft for sampling from narrow vessels (centrifuge tubes)
- Vapor pressure up to 500 mbar
- Viscosity up to 260 mPa s
Specifications
| DIN EN 285 | |
| No | |
| Reusable | |
| Polypropylene | |
| 8 | |
| No | |
| Variable Volume Manual Pipette | |
| 36 Months | |
| 14 cm |
| BRAND Pipet Tips / Universal Tips | |
| Autoclavable | |
| Ergonomic | |
| Tranferpette S-8 | |
| Transferpette S | |
| Non-sterile | |
| 15°C to 40°C | |
| 23.7 cm | |
| 12.3 cm |