missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ Transferpette™ S-8, Adjustable Volume - PROMO
The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes. Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series
Supplier: BrandTech™ BRAND™ 705906TU
Description
- The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes.
- Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series.
- Due to its perfect ergonomics, the Transferpette™ S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands.
- Changing your grip is not necessary, since the microliter pipette provides true one-hand operation: set the volume, pipette, eject the tip.
- The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment.
- The Transferpette™ S also features Easy Calibration technology, which makes calibration a breeze.
- A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.
- Volume range of single-channel pipette: from 0.1 μl to 10 ml
- Volume range of multi-channel pipette: from 0.5 μl to 300 μl
- Universal tip cone
- Color code on volume adjustment wheel, shaft and volume-change protection
- Easy insertion and ejection of tips due to O-rings on multi-channel pipettes
- Can be calibrated easily and without tools thanks to Easy Calibration technology
- Slim shaft for sampling from narrow vessels (centrifuge tubes)
- Vapor pressure up to 500 mbar
- Viscosity up to 260 mPa s
Specifications
| DIN EN 285 | |
| Transferpette™ S-8, adjustable volume, DE-M, M8-50, 5-50 μL | |
| Autoclavable | |
| Reusable | |
| Ergonomic | |
| Tranferpette S-8 | |
| Transferpette S | |
| Non-sterile | |
| 5 to 50 μL | |
| 36 Months | |
| 14 cm |
| BRAND Pipet Tips / Universal Tips | |
| No | |
| Yellow | |
| Pipette Tip 2 to 200 μL | |
| Polypropylene | |
| 8 | |
| No | |
| Variable Volume Manual Pipette | |
| 15°C to 40°C | |
| 23.7 cm | |
| 12.3 cm |