missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex Safety Products GL102 Medium Duty Synthetic Leather Mechanics Gloves
Gloves feature thicker embossed neoprene on the knuckles for protection, with touchscreen compatibility on two fingers and thumb.
$17.40 - $26.82
Specifications
| Back Material | Mesh |
|---|---|
| Coating Material | Silicone |
| Color | Black |
| Hand | Specific |
| Material | Synthetic Leather, Spandex |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19555039
|
Pyramex Safety Products
GL102S |
Small |
Each for $17.40
|
|
|||||
|
19555038
|
Pyramex Safety Products
GL102M |
Medium |
Each for $17.69
|
|
|||||
|
19555037
|
Pyramex Safety Products
GL102L |
Large |
Each for $26.82
|
|
|||||
|
19555040
|
Pyramex Safety Products
GL102X2 |
2X-Large |
Each for $17.58
|
|
|||||
Description
- Double layer spandex with mesh for comfort and breathability
- Silicone palm patch for anti-slip and enhanced grip capabilities
- Thicker embossed neoprene on knuckles for additional protection
- Touch screen function on 2 fingers and thumb
Specifications
| Mesh | |
| Black | |
| Synthetic Leather, Spandex | |
| Full | |
| Hook and Loop |
| Silicone | |
| Specific | |
| Mechanic's Gloves | |
| Mechanics, Construction, Fabrication, and Assembly | |
| GL102 |