missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex Safety Products GL102 Medium Duty Synthetic Leather Mechanics Gloves
Description
- Double layer spandex with mesh for comfort and breathability
- Silicone palm patch for anti-slip and enhanced grip capabilities
- Thicker embossed neoprene on knuckles for additional protection
- Touch screen function on 2 fingers and thumb
Specifications
Specifications
| Back Material | Mesh |
| Coating Material | Silicone |
| Color | Black |
| Hand | Specific |
| Material | Synthetic Leather, Spandex |
| Product Type | Mechanic's Gloves |
| Size | 2X-Large |
| Finger Style | Full |
| For Use With (Application) | Mechanics, Construction, Fabrication, and Assembly |
| Glove Cuff Style | Hook and Loop |
| Show More |