missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TracePLOT TG-BOND Q+ GC Columns

Catalog No. 260056030
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric):
0.32 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
260056030 30 m 0.32 mm
260056000 15 m 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 260056030 Supplier Thermo Scientific™ Supplier No. 260056030

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Separate ethane, ethylene and acetylene consistently with the intermediate polarity PLOT column with essentially no particle release.

For consistent, reproducible separation of ethane, ethylene, and acetylene, Thermo Scientific™ TracePLOT TG-BOND Q+ GC Columns deliver high performance and unsurpassed stability. The columns use an intermediate-polarity porous divinyl benzene homopolymer phase, and the particles are incorporated into the walls of the tubing for essentially no particle release, which helps prevent damage to detection systems.

Applications:
  • Separation of ethane, ethylene and acetylene to baseline
Similar To:
  • GS-Q
  • Rt™-QS-BOND

Specifications

For Use With (Application) GC for the Separation of Ethane, Ethylene, and Acetylene to Baseline
Film Thickness 10 μm
Length (Metric) 30 m
Polarity Mid-Polar
Diameter (Metric) 0.32 mm
Stationary Phase TracePLOT™ TG-BOND Q+
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) Up to 250°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.