missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TracePLOT TG-BOND Q GC Columns

Catalog No. 260046090
Change view
Click to view available options
Length (Metric):
10 m
15 m
30 m
Diameter (Metric) Inner:
0.32 mm
0.53 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
260046090 30 m 0.53 mm
260045870 10 m 0.32 mm
260046000 15 m 0.32 mm
260046030 30 m 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 260046090 Supplier Thermo Scientific™ Supplier No. 260046090

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Achieve consistent, reproducible separation of CO2, methane and 02/N2/CO with the non-polar PLOT column with essentially no particle release.

Achieve consistent, reproducible separation of CO2, methane and 02/N2/CO. Thermo Scientific™ TracePLOT TG-BOND Q GC columns deliver high performance and unsurpassed stability. The columns use a nonpolar, 100% divinyl benzene phase, and the particles are incorporated into the walls of the tubing for essentially no particle release. This strong bonding helps prevent damage to detection systems.

Applications:
  • C1 to C3 isomers and alkanes up to C12
  • Separation of CO2, methane and O2/N2/CO
  • Analysis of oxygenated compounds and solvents
Similar To:
  • CP-PoraPLOT Q
  • Rt™-Q-BOND
  • CP-PoraBond Q
  • Supel-Q™-Plot
  • AT™-Q

Specifications

For Use With (Application) Oxygenated Compounds and Solvents Analysis, Separation of CO2, Methane, and O2/N2/CO, Analysis of Oxygenated Compounds and Solvents
Film Thickness 20 μm
Length (Metric) 30 m
Polarity Non-Polar
Diameter (Metric) 0.53 mm
Stationary Phase TracePLOT™ TG-BOND Q
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) Up to 280/300°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.