Learn More
Thermo Scientific™ TracePLOT TG-BOND Q GC Columns
Description
Achieve consistent, reproducible separation of CO2, methane and 02/N2/CO. Thermo Scientific™ TracePLOT TG-BOND Q GC columns deliver high performance and unsurpassed stability. The columns use a nonpolar, 100% divinyl benzene phase, and the particles are incorporated into the walls of the tubing for essentially no particle release. This strong bonding helps prevent damage to detection systems.
Applications:
Similar To:
Specifications
Specifications
| For Use With (Application) | Separation of CO2, Methane, and O2/N2/CO Analysis, Separation of CO2, Methane, and O2/N2/CO, Analysis of Oxygenated Compounds and Solvents |
| Film Thickness | 10 μm |
| Length (Metric) | 10 m |
| Polarity | Non-Polar |
| Stationary Phase | TracePLOT™ TG-BOND Q |
| Diameter (Metric) Inner | 0.32 mm |
| Product Line | TraceGOLD |
| Max. Temperature (Metric) | Up to 300/320°C |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.