missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TracePLOT™ TG-BOND Alumina GC Columns: KCl Deactivation

Catalog No. 260026050
Change view
Click to view available options
Length (Metric):
30 m
50 m
Diameter (Metric):
0.32 mm
0.53 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
260026050 50 m 0.32 mm
260026080 30 m 0.53 mm
260026020 30 m 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 260026050 Supplier Thermo Scientific™ Supplier No. 260026050

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use Thermo Scientific™ TracePLOT TG-BOND Alumina GC Columns for linear and quantitative analysis of polar unsaturated hydrocarbons.

Use Thermo Scientific™ TracePLOT TG-BOND Alumina GC Columns for linear and quantitative analysis of polar unsaturated hydrocarbons.

Applications:
  • C1-C5 hydrocarbons
  • Unsaturated hydrocarbon isomers
Engineered for Superior Performance:
  • Strong bonding prevents damage to injection and detection systems from particle release during valve-switching operations.
  • Columns may be regenerated to restore full efficiency and selectivity after water adsorption.
  • Rigorous testing ensures proper film thickness (1,3-butadiene), selectivity (propadiene, methyl acetylene), resolution (trans-2-butene, 1-butene) and coating efficiency (1,3-butadiene).
Similar To:
  • Alumina-PLOT
  • AT™-Alumina
  • CP-Al2O3/KCl
  • CP-Al2O3/Na2SO4
  • GS-Alumina
  • GS-Alumina KCl
  • HP PLOT M
  • HP PLOT S
  • Rt™-Alumina BOND (KCl)
  • Rt™-Alumina BOND (Na2SO4 )

Specifications

For Use With (Application) Polar Unsaturated Hydrocarbons Analysis, GC for Unsaturated Hydrocarbon Isomers, Linear and Quantitative Analysis of Polar Unsaturated Hydrocarbons
Film Thickness 5 μm
Length (Metric) 50 m
Diameter (Metric) 0.32 mm
Stationary Phase TracePLOT™ TG-BOND Alumina
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) Up to 200°C