missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-XLBMS GC Columns

Catalog No. p-4522458
Change view
Click to view available options
Length (Metric):
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
Film Thickness:
0.18 μm
0.25 μm
0.5 μm
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
260791300 15 m 0.25 mm 0.25 μm
260791420 30 m 0.25 mm 0.25 μm
260791430 30 m 0.32 mm 0.25 μm
260791540 60 m 0.25 mm 0.25 μm
260791550 60 m 0.32 mm 0.25 μm
260792230 30 m 0.25 mm 0.5 μm
260795780 20 m 0.18 mm 0.18 μm
7 options

Catalog No. 260791300

Supplier: Thermo Scientific™ 260791300

Only null left

Thermo Scientific™ TraceGOLD TG-XLBMS GC Columns offer a low polarity, low bleed column suitable for a wide range of applications.

Choose these columns which offer a low-polarity, low-bleed column suitable for a wide range of applications.

  • Proprietary stationary phase
  • Unique selectivity
  • Similar to DB-XLB, Rxi-XLB, ZB-XLB, VF-XMS, MDN-12

Recommended for:

  • Pesticides
  • PCB congeners
  • PAH's

Specifications

Product Line TraceGOLD
Diameter (Metric) Inner 0.25 mm
Stationary Phase TraceGOLD™ TG-XLBMS
Diameter (Metric) 0.25 mm
Max. Temperature 340/360°C
For Use With (Application) PAHs Analysis, GC/MS for PCB Congeners, GC/MS for PAHs, GC/MS for Aroclor Mixes
Film Thickness 0.25 μm
Length (Metric) 15 m
Polarity Low-Polar
Description 15 m x 0.25 mm x 0.25 μm

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.