Learn More
Thermo Scientific™ TraceGOLD™ TG-WaxMS GC Columns with SafeGuard
Description
Produce consistent results with this low-bleed, stable column produces. The Thermo Scientific™ TraceGOLD™ TG-WaxMS GC Column with SafeGuard offers extended analytical column life without a compromise in performance.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Specifications
| For Use With (Application) | GC/MS |
| Particle Size | 0.25 μm |
| Length (Metric) | 30 m |
| Diameter (Metric) | 0.25 mm |
| USP Type | G14, G15, G16, G20, G39 |
| Stationary Phase | TraceGOLD™ TG-WAXMS |
| Product Line | TraceGOLD |
| Temperature Range (Metric) | 40°C°C to 260°C |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.