missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-VRX GC Columns

Catalog No. p-4522402
Change view
Click to view available options
Length (Metric):
20 m
30 m
40 m
60 m
Diameter (Metric):
0.18 mm
0.25 mm
0.32 mm
Catalog No. Length (Metric) Diameter (Metric)
260813320 30 m 0.25 mm
260813330 60 m 0.25 mm
260813390 30 m 0.32 mm
260813410 60 m 0.32 mm
260814950 20 m 0.18 mm
260814960 40 m 0.18 mm
6 options

Catalog No. 260813320

Supplier: Thermo Scientific™ 260813320

Only null left

Thermo Scientific™ TraceGOLD TG-VRX GC Columns provide good resolution and fast analysis times for volatile compounds.

Thermo Scientific™ TraceGOLD TG-VRX GC Columns provide good resolution and fast analysis times for volatile compounds.

  • Proprietary stationary phase
  • Optimized dimensions for analysis of volatile organic pollutants
  • Ideally suited for US EPA Methods 502.2, 524.2, 8021, and 8260
  • Similar to DB-VRX, Rtx-VRX

Recommended for:

  • Volatile organic pollutants
  • Aromatics

Specifications

Diameter (Metric) 0.25 mm
Stationary Phase TraceGOLD™ TG-VRX
Product Line TraceGOLD
Diameter (Metric) Inner 0.25 mm
Max. Temperature 260°C
For Use With (Application) Volatile Organic Pollutants Analysis, GC/MS for US EPA Method 8021 Compounds
Film Thickness 1.4 μm
Length (Metric) 30 m
Polarity Non-Polar
Description 30 m x 0.25 mm x 1.40 μm