missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TraceGOLD TG-VRX GC Columns
Description
Thermo Scientific™ TraceGOLD TG-VRX GC Columns provide good resolution and fast analysis times for volatile compounds.
- Proprietary stationary phase
- Optimized dimensions for analysis of volatile organic pollutants
- Ideally suited for US EPA Methods 502.2, 524.2, 8021, and 8260
- Similar to DB-VRX, Rtx-VRX
Recommended for:
- Volatile organic pollutants
- Aromatics
Specifications
Specifications
| For Use With (Application) | Volatile Organic Pollutants Analysis, GC/MS for US EPA Method 8021 Compounds |
| Film Thickness | 1.4 μm |
| Length (Metric) | 30 m |
| Polarity | Non-Polar |
| Description | 30 m x 0.25 mm x 1.40 μm |
| Diameter (Metric) | 0.25 mm |
| Stationary Phase | TraceGOLD™ TG-VRX |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | TraceGOLD |
| Max. Temperature (Metric) | 260°C |