missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-VMS GC Columns

Catalog No. p-4522398
Change view
Click to view available options
Length (Metric):
20 m
60 m
Diameter (Metric):
0.18 mm
0.25 mm
0.32 mm
Catalog No. Length (Metric) Diameter (Metric)
260803330 60 m 0.25 mm
260803410 60 m 0.32 mm
260804950 20 m 0.18 mm
3 options

Catalog No. 260803330

Supplier: Thermo Scientific™ 260803330

Only null left

Thermo Scientific™ TraceGOLD TG-VMS GC Columns provide good resolution and fast analysis times for volatile compounds.

Thermo Scientific™ TraceGOLD TG-VMS GC Columns provide good resolution and fast analysis times for volatile compounds.

  • Proprietary stationary phase
  • Optimized dimensions for analysis of volatile organic pollutants
  • Ideally suited for US EPA Method 8260B
  • Similar to Rtx-VMS

Recommended for:

  • Volatile organic pollutants

Specifications

Product Line TraceGOLD
Max. Temperature 260°C
Diameter (Metric) Inner 0.25 mm
Stationary Phase TraceGOLD™ TG-VMS
Diameter (Metric) 0.25 mm
For Use With (Application) Volatile Organic Pollutants Analysis, GC/MS for US EPA Method 8260B Compounds
Film Thickness 1.4 μm
Length (Metric) 60 m
Polarity Non-Polar