missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-OPP I and II GC Columns

Catalog No. 260762240
Change view
Click to view available options
Diameter (Metric):
0.25 mm
0.32 mm
Stationary Phase:
TraceGOLD™ TG-OPP I
TraceGOLD™ TG-OPP II
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Stationary Phase
260762240 0.32 mm TraceGOLD™ TG-OPP I
260761420 0.25 mm TraceGOLD™ TG-OPP I
260751420 0.25 mm TraceGOLD™ TG-OPP II
260755760 0.32 mm TraceGOLD™ TG-OPP II
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 260762240 Supplier Thermo Scientific™ Supplier No. 260762240

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Analyze organophosphorus pesticides with ultra-low bleed, superior inertness and consistent reproducibility.

Analyze organophosphorus pesticides with ultralow bleed, superior inertness, and consistent reproducibility using Thermo Scientific™ TraceGOLD™ TG-OPP I and II GC Columns.This column's low bleed delivers excellent signal-to-noise ratio, sensitivity, and mass spectral integrity. Expect full separation of organophosphorus pesticides with a fast analysis time. TraceGOLD TG-OPP I and II GC Columns are ideal for U.S. EPA methods 8141A.

A Leap Forward in Performance with Low Bleed and Superior Inertness
  • Low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimal column bleed extends column lifetime, leading to higher productivity.
  • Reduced column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior intertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Redefines Expectations for GC
  • Low bleed, delivering excellent signal-to-noise ratio, sensitivity and mass spectral integrity.
  • Fast analysis time, facilitating full separation of organophosphorus pesticides.
  • Ideal for U.S. EPA methods 8141A

Similar To
  • Rtx™-OPPesticides
  • Rtx™-OPPesticides2

Specifications

For Use With (Application) GC/MS for Organophosphorus Pesticides
Film Thickness 0.32 μm
Length (Metric) 30 m
Polarity Non-Polar
Diameter (Metric) 0.32 mm
Stationary Phase TraceGOLD™ TG-OPP I
Diameter (Metric) Inner 0.5 mm
Product Line TraceGOLD
Max. Temperature (Metric) 330°C