missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TraceGOLD™ TG-OPP I and II GC Columns
Description
Analyze organophosphorus pesticides with ultralow bleed, superior inertness, and consistent reproducibility using Thermo Scientific™ TraceGOLD™ TG-OPP I and II GC Columns.This column's low bleed delivers excellent signal-to-noise ratio, sensitivity, and mass spectral integrity. Expect full separation of organophosphorus pesticides with a fast analysis time. TraceGOLD TG-OPP I and II GC Columns are ideal for U.S. EPA methods 8141A.
A Leap Forward in Performance with Low Bleed and Superior Inertness
Similar To
- Low-bleed, stable column produces consistent results.
- Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
- Minimal column bleed extends column lifetime, leading to higher productivity.
- Reduced column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
- Superior intertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
- Low bleed, delivering excellent signal-to-noise ratio, sensitivity and mass spectral integrity.
- Fast analysis time, facilitating full separation of organophosphorus pesticides.
- Ideal for U.S. EPA methods 8141A
Similar To
- Rtx™-OPPesticides
- Rtx™-OPPesticides2
Specifications
Specifications
| For Use With (Application) | GC/MS for Organophosphorus Pesticides |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Polarity | Non-Polar |
| Diameter (Metric) | 0.25 mm |
| Stationary Phase | TraceGOLD™ TG-OPP I |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | TraceGOLD |
| Max. Temperature (Metric) | 330°C |