missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-624SilMS GC Columns, 1.4μm film thickness, 0.25mm I.D., 60m length

Catalog No. 03100002
Change view
Click to view available options
Length (Metric):
60 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03100002 60 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03100002 Supplier Thermo Scientific™ Supplier No. 260593330

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Optimize volatile organics analysis with this low-bleed, midpolarity GC column with high thermal stability.

Optimizing volatile organics analysis requires a gas chromatography (GC) column with high thermal stability. Low-bleed, midpolarity Thermo Scientific™ TraceGOLD™ TG-624SilMS GC Columns offer the ideal performance and stability profile for this use.

Engineered for Superior Performance
  • Low to midpolarity phase, similat to 6% cyanopropylphenyl methylpolysiloxane
  • High thermal stability—maximum temperatures up to 320°C
  • Highly inert—excellent peak shape for a wide range of compounds
  • Equivalent to USP G43
Applications:
  • Residual solvents
  • Volatile organic compounds
  • Alcohols
  • Oxygenates
A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • A low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Recommended For:
  • Alcohols
  • Ketones
  • Residual solvents
  • Volatiles
Alternative Uses:
  • Oxygenates
Similar to these Columns:
  • DB-624
  • VF-624ms
  • CP-Select 624 CB
  • ZB-624

Specifications

Stationary Phase TraceGOLD™ TG-624 SilMS
Product Line TraceGOLD
USP Type G43
Diameter (Metric) 0.25 mm
For Use With (Application) GC/MS
Film Thickness 1.4 μm
Length (Metric) 60 m
Description TG-624 SilMS 60 m x 0.25 mm x 1.4 μm