missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-5SILMS Guard GC Columns with SafeGuard

Catalog No. p-4522444
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
Particle Size:
0.25 μm
0.5 μm
Includes:
10 m SafeGuard
5 m SafeGuard
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Particle Size Includes
03155046 15 m 0.25 mm 0.25 μm 10 m SafeGuard
03155048 30 m 0.25 mm 0.25 μm 10 m SafeGuard
03155047 30 m 0.25 mm 0.25 μm 5 m SafeGuard
03155049 30 m 0.25 mm 0.5 μm 5 m SafeGuard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03155046 Supplier Thermo Scientific™ Supplier No. 260961301
Only null left

The Thermo Scientific™ TraceGOLD™ TG-5SILMS Guard GC Columns with SafeGuard offer the benefit of an integrated SafeGuard for extended column lifetime.

Thermo Scientific™ TraceGOLD™ TG-5SILMS Guard GC Columns with SafeGuard offer the benefit of an integrated SafeGuard for extended column lifetime.

Using a guard column with a TraceGOLD TG-5SILMS GC column will lead to greater consistency in results over a longer period of time.

  • With integrated SafeGUARD
  • Available in a range of phases

Specifications

Stationary Phase TraceGOLD™ TG-5 SILMS
Diameter (Metric) Inner 0.25 mm
USP Type G27, G36
Product Line TraceGOLD
Max. Temperature 330/350°C
Diameter (Metric) 0.25 mm
For Use With (Application) GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Particle Size 0.25 μm
Temperature Range -60°C to +350°C
Film Thickness 0.25 μm
Length (Metric) 15 m
Polarity Low-Polar
Includes 10 m SafeGuard
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.