Learn More
Thermo Scientific™ TraceGOLD™ TG-5MS Guard GC Columns with SafeGuard
Extend column lifetime and get more consistent results over a longer period of time.
$1342.48 - $2244.64
Specifications
| Stationary Phase | TraceGOLD™ TG-5 MS |
|---|---|
| USP Type | G27, G36 |
| Max. Temperature | 330/350°C (Standard Columns), 430°C (Metal Columns) |
| For Use With (Application) | Active Compounds Analysis, GC/MS for Analysis of Active Compounds |
| Temperature Range | -60°C to +330/350°C |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Particle Size | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Particle Size | Price | Quantity | |||
|
03-155-044
|
Thermo Scientific™
260981435 |
30 m | 0.32 mm | 0.25 μm |
Each for $2,244.64
|
|
|||
|
03-155-040
|
Thermo Scientific™
260985785 |
20 m | 0.18 mm | 0.18 μm |
Each for $1,814.73
|
|
|||
|
03-155-041
|
Thermo Scientific™
260981305 |
15 m | 0.25 mm | 0.25 μm |
Each for $1,342.48
|
|
|||
|
03-155-043
|
Thermo Scientific™
260981425 |
30 m | 0.25 mm | 0.25 μm |
Each for $2,021.98
|
|
|||
Description
Extend column lifetime and get more consistent results over a longer period of time. Thermo Scientific™ TraceGOLD TG-5MS Guard GC Columns with SafeGuard offer the benefit of an integrated SafeGuard to protect the column.
- With integrated SafeGUARD
- Available in a range of phases
Specifications
| TraceGOLD™ TG-5 MS | |
| 330/350°C (Standard Columns), 430°C (Metal Columns) | |
| -60°C to +330/350°C |
| G27, G36 | |
| Active Compounds Analysis, GC/MS for Analysis of Active Compounds | |
| Low-Polar |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.