missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-5MS Guard GC Columns with SafeGuard

Catalog No. 03155044
Change view
Click to view available options
Length (Metric):
15 m
20 m
30 m
Diameter (Metric):
0.18 mm
0.25 mm
0.32 mm
Particle Size:
0.18 μm
0.25 μm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
03155044 30 m 0.32 mm 0.25 μm
03155040 20 m 0.18 mm 0.18 μm
03155041 15 m 0.25 mm 0.25 μm
03155043 30 m 0.25 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03155044 Supplier Thermo Scientific™ Supplier No. 260981435

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Extend column lifetime and get more consistent results over a longer period of time.

Extend column lifetime and get more consistent results over a longer period of time. Thermo Scientific™ TraceGOLD TG-5MS Guard GC Columns with SafeGuard offer the benefit of an integrated SafeGuard to protect the column.

  • With integrated SafeGUARD
  • Available in a range of phases

Specifications

For Use With (Application) Active Compounds Analysis, GC/MS for Analysis of Active Compounds
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Low-Polar
Diameter (Metric) 0.32 mm
USP Type G27, G36
Stationary Phase TraceGOLD™ TG-5 MS
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 330/350°C (Standard Columns), 430°C (Metal Columns)
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.