missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TraceGOLD™ TG-5MS GC Columns
Description
Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase TraceGOLD TG-5MS GC Column.
Recommended for:
Specifications
Specifications
| For Use With (Application) | Active Compounds Analysis, GC/MS for Analysis of Active Compounds |
| Film Thickness | 5 μm |
| Length (Metric) | 30 m |
| Polarity | Low-Polar |
| Diameter (Metric) | 0.53 mm |
| USP Type | G27, G36 |
| Stationary Phase | TraceGOLD™ TG-5 MS |
| Diameter (Metric) Inner | 0.53 mm |
| Product Line | TraceGOLD |
| Max. Temperature (Metric) | 330/350°C |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.