missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-5HT GC Columns

Catalog No. p-4522504
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.1 μm
0.25 μm
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
03254204 15 m 0.25 mm 0.25 μm
260950360 15 m 0.32 mm 0.1 μm
260950470 30 m 0.25 mm 0.1 μm
260951430 30 m 0.32 mm 0.25 μm
4 options

Catalog No. 03254204

Supplier: Thermo Scientific™ CMD260951300

Only null left

Thermo Scientific™ TraceGOLD TG-5HT GC Columns offer extended operation up to 400°C, ideal for high temperature GC applications.

Thermo Scientific™ TraceGOLD TG-5HT GC Columns offer extended operation up to 400°C, ideal for high temperature GC applications.

  • Low polarity, 5% diphenyl/95% dimethyl polysiloxane
  • Lower bleed and better inertness than comparable high-temperature columns
  • Special design of fused silica tubing extends column lifetime by up to 40%
  • Similar to Rxi™-5HT, BD-5HT, VF-5HT, ZB-5HT

Recommended for:

  • Phenols
  • Residual solvents
  • Drugs of abuse
  • Semivolatiles
  • Pesticides
  • PCBs
  • Solvent impurities

Specifications

Max. Temperature 380/400°C
Diameter (Metric) Inner 0.25 mm
Diameter (Metric) 0.25 mm
Stationary Phase TraceGOLD™ TG-5 HT
USP Type G27, G36
Product Line TraceGOLD
For Use With (Application) Pesticides Analysis, GC/MS for Pesticides, GC/MS for Residual Solvents, Solvents, and Solvent Impurities
Film Thickness 0.25 μm
Length (Metric) 15 m
Polarity Low-Polar
Description TG-5 HT 15 m x 0.25 mm x 0.25 μm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.